0 items

Kohler Maestro™ 18-1/4 x 66 x 32 in. 55 gal Drop-In Undermount Bathtub with Reversible Drain

K840

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for one-person bathing
  • Does not include grip rail drillings
  • Safeguard® slip-resistant surface on bath floor
  • Traditional size and shape suits a multitude of bathroom designs

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
55 gal
Collection
Maestro™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
End
GSA Approved
No
Height
18-1/4 in
IAPMO Listed
No
Installation Type
Drop-in
Length
66 in
Material
Cast Iron
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday