0 items

Kohler Proflex® 18-1/8 x 60 x 36 in. 57 gal 3-Wall Alcove Bathtub with Right Hand Drain

K1142-R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" x 36" x 18 1/8"
  • Drop-in or three-wall alcove installation
  • Integrated tile flange

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
18-1/8 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday