0 items

Kohler Bryant® 18-7/8 Round Drop-in Bathroom Sink with Single Faucet Hole

K2714-1

Color Finish

Starting at $84.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Material: Vitreous china
  • Overflow drain
  • Round basin
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
12-1/2 in x 16-5/16 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Bryant®
Color Finish
White
Color Finish Category
Whites
Depth
7-5/8 in
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
18-7/8 in x 18-7/8 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday