0 items

Kohler Margaux™ 18 in. Grab Bar

K11882

Color Finish

Starting at $184.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime limited warranty
  • Premium metal construction

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Collection
Margaux™
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2-5/8 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday