0 items

Kohler Revival® 18 in. Towel Bar

K16148

Color Finish

Starting at $295.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blending European style, early American influences and revival accessories bring continuity to your room design
  • Completes Revival® design solution with Kohler® faucets and fixtures
  • Material: Solid brass
  • Tools included for easy installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass
Width
20-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday