0 items

Kohler Memoirs® Stately 18 in. Towel Bar

K485

Color Finish

Starting at $183.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Memoirs® Stately
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
19-7/8 in
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday