0 items

Kohler Parity™ 18 x 65-7/8 x 32-5/16 in. 61 gal Undermount Bathtub with Left Hand Drain

K895

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
  • Safeguard® slip-resistant surface on bath floor
  • Slotted overflow allows for deep soaking

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
61 gal
Collection
Parity™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
21 in
Drain Location
Left
GSA Approved
No
Height
18 in
IAPMO Listed
No
Installation Type
Undermount
Length
65-7/8 in
Material
Cast Iron
UL Listed
No
Width
32-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday