Kohler 180 in. Plastic Tiling-In Bead

K1179-NA

Manufacturer Part #: 1179-NA

Length

180 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Vinyl
  • For use with drop-in baths
  • Includes vinyl bead and corresponding pressure-sensitive sealing tape

SPECIFICATIONS

ADA Compliant
No
Width
1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday