0 items

Kohler Reve® 19-1/16 x 66-15/16 x 36 in. 90 gal Drop-In Undermount Bathtub with Center Drain

K892

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center toe-tap drain location
  • Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
  • Coordinates with other products in the Reve® collection
  • Drop-in and under-mount installation
  • Material: Cast iron
  • Requires Kohler® K-7271 and Kohler® K-7272 ClearFlo™ slotted overflow bath drain and PVC pipe (sold separately)
  • Safeguard® slip-resistant surface on bath floor
  • Sloped lumbar support on both ends offer extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Slotted overflow drain (Kohler® K-7272/7271) required

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
90 gal
Collection
Reve®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
21 in
Drain Location
Center
GSA Approved
No
Height
19-1/16 in
IAPMO Listed
No
Installation Type
Drop-In, Undermount
Length
66-15/16 in
Material
Cast Iron
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday