0 items

Kohler Jute® 19-1/2 x 30 in. Wall-Hung Bathroom Vanity Cabinet with 1-Door and 1-Drawer on Left

K99541-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet side kits (sold separately)
  • Frameless construction with full-overlay door and drawer
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • One door and one drawer on left
  • Solid wood drawers with dovetail construction
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Wall hung design offers a clean and streamlined look

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Jute®
Color Finish
Satin Oak
Color Finish Category
Browns
Depth
18 in
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Solid Wood, Veneers
Type
Vanity
Vanity Top Shape
Rectangle
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday