0 items

Kohler Bancroft® 19-3/8 x 16-3/16 in. Undercounter Lavatory Sink

K2319

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 28 3/8" L x 18 7/8" W x 31 1/2" H
  • Coordinates with other products in the Devonshire collection
  • Oval basin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Bancroft®
Color Finish
White
Color Finish Category
Whites
Depth
14 in
Installation Type
Undermount
Length
19.38 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 in x 14 in x 8-1/2 in
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday