0 items

Kohler Revival® 2-11/16 x 2-11/16 in. Wall Mount Non-Diverter Bath Spout

K16135

Color Finish

Starting at $114.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Faucet Mount
Wall Mount
GSA Approved
No
Height
2-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-27/32 in
Material
Brass
NSF Certified
No
Spout Height
5-1/2 in
Spout Reach
5-3/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday