2-1/4 x 6 in. Appliance Tray for Rollout Drawer in Bamboo
2-1/4 x 6 in. Appliance Tray for Rollout Drawer in Bamboo
Frequently Purchased Together
Product Details
- For use with Kohler® K-99679 roll-out drawer for Jacquard®, Damask® and Poplin® vanities
- Red/blue indexing on handle
- Interior tray for holding hair dryers and other electrics
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Single lever handle allows for simultaneous on/off activation and temperature setting
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99679 Roll-Out Drawer For Jacquard®, Damask® and Poplin® Vanities
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Bamboo
- Depth:
- 16-5/8 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Bamboo
- Vanity Top Shape:
- Rectangle
- Width:
- 6 in