0 items

Kohler WaterTile® 2.2 gpm 1-Function Wall Mount Showerhead with Soothing Spray

K8022

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.2 gpm
  • Fully adjustable sprayface pivots for targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Minimalist design complements any decor
  • Single-function 54-nozzle showerhead provides soothing hydrotherapy

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
WaterTile®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Length
3-5/8 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday