0 items

Kohler Coralais® 2.2 gpm 1-Hole Single Lever Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. Flexible Connection

K15175F

Color Finish

Starting at $106.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" fitting on hoses fastens directly to stops for convenient hookup
  • Aerator
  • Flexible stainless steel braided supply hoses
  • Flow rate: 2.2 gpm @ 60 psi
  • Lever handle
  • Spout height: 6 1/8"
  • Spout reach: 8 1/2"
  • Swing spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-1/8 in
Spout Reach
8-1/2 in
Spout Type
Swing
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday