0 items

Kohler Antique™ 2.2 gpm Double 6-Prong Handle Deckmount Kitchen Sink Faucet Column Spout 3/8 in. Flexible Connection

K158-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.2 gpm at 60 psi
  • Four hole 8" installation
  • Includes matching side spray
  • Spout height: 9 1/2"
  • Spout reach: 8 5/8"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2.2 gpm
Handle Type
6 Prong
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
6-1/2 in
Spout Reach
8-5/8 in
Spout Type
Column
Trim Only
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday