0 items

Kohler Coralais® 2.2 gpm Single Loop Handle Kitchen Faucet with Spray

K15176-FL

Color Finish

Starting at $138.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.2 gpm at 60 psi
  • Includes matching side spray
  • Loop handle
  • Spout height: 7 1/4"
  • Spout reach: 10"
  • Temperature memory enables water to be turned on/off at any temperature setting

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
10 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Loop
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6 in
Spout Reach
10 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday