0 items

Kohler Finial® 2-3/4 in. Shower Door Handle

K705769

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Finial® Traditional faucets and accessories
  • Double handle opens door from the inside and outside of the shower
  • For use with heavy glass pivot shower doors
  • Generous 14" handle length

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Brand Model Compatibility
Heavy Glass Pivot Shower Doors
CARB OTC LEED Compliant
No
Collection
Finial®
Color Finish
Anodized Brushed Bronze
Color Finish Category
Bronze Tones
Handle Length in
14 in
Height
14 in
IAPMO Listed
No
Material
Brass
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday