0 items

Kohler Toobi™ 2-5/32 x 2-5/32 in. Wall Mount Bath Spout

K3962

Color Finish

Starting at $145.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Includes three color options for the bath spout outlet (white, green and black)
  • Kohler® finishes resist corrosion and tarnishing
  • Metal construction
  • Spout reach: 6 3/4"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Toobi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Reach
6-3/4 in
Spout Type
Non-Diverter
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday