0 items

Kohler Memoirs® 2-5/8 in. Toilet Tissue Holder

K490

Color Finish

Starting at $166.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/8 in
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday