0 items

Kohler Margaux® 2.5 gpm Bath and Shower Faucet with Single Cross Handle and Diverter Spout

KT16233-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Margaux® faucet and accessory line
  • Coordinates with Margaux® faucets and accessories
  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • MasterClean™ sprayface that resists mineral buildup and is easy-to-clean
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-13/16 in
Spout Type
Diverter
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday