0 items

Kohler Revival® 2.5 gpm Bath and Shower Trim Kit with Double Lever Handle

K16214-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable spray showerhead
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Full line of matching accessories complements any decor
  • Lever handle
  • One-piece ceramic valve resists debris and hard water buildup
  • Premium material construction for durability and reliability
  • Valve included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
4-7/8 in
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday