0 items

Kohler Pinstripe® 2.5 gpm Bath and Shower Trim Kit with Single Cross Handle

KT13134-3A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a palette of KOHLER finishes to suit your décor perfectly
  • Completes the Pinstripe® design solution with KOHLER fixtures and accessories
  • Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3° F
  • Form and functionality meet to beautifully complement your décor
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Includes a cross handle, showerhead, arm and flange
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • KOHLER® finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Solid brass construction for exceptional durability and reliability
  • Trim only, requires valve to complete installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Pinstripe®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No
Width
6-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday