0 items

Kohler Memoirs® 2.5 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower

KT462-4S

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-way showerhead, arm and flange
  • Flow Rate: 2.5 GPM
  • Flow rate (showerhead): 2.5 gpm @ 80 psi
  • Handle Type: Lever
  • Memoirs Stately
  • Required accessories: Rough-in valve: K304-K (-KS)
  • Trim only, requires valve to complete installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-9/16 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
72 in
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6 in
Trim Only
Yes
WaterSense Labeled
No
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday