0 items

Kohler Forte® 2.5 gpm Bidet Faucet with Double Lever Handle

K10279-4A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finger tight hoses allows installation on 8" to 16" centers
  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • Material: Solid metal
  • One-piece ceramic disc valve crushes and removes line debris for leak-free faucet
  • Pop-up drain with 1-1/4" tailpiece

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Forte®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Fixture Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Solid Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday