0 items

Kohler Fairfax® 2.5 gpm Essentials Performance Showering Package

K10826-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Fairfax® faucets and accessories
  • Includes handshower, showerhead, showerarm with diverter, shower hose, slidebar kit and Rite-Temp® valve trim
  • Multifunction handshower offers wide soft coverage, soft pulse and soft aerated spray settings
  • Multifunction showerhead offers wide coverage, therapeutic massage and soft aerated spray settings
  • Performance showering packages offer increased functionality and simplify the ordering process
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Trim only: Requires Kohler® K-304 Rite-Temp® pressure-balancing valve (sold separately)

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Length
5-1/2 in
Material
Brass
NSF Certified
No
Spout Reach
4-7/8 in
Trim Only
No
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday