0 items

Kohler Flipside® 2.5 gpm Multifunction 4-Spray Hand Shower

K17493

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Changing sprays is as easy as turning the head on its axis
  • Ergonomic design is easy to use even with soapy hands
  • Flow rate: 2.5 gpm
  • Komotion™ spray delivers a soothing and circular water pattern
  • Kotton™ spray releases a dense and luxurious downpour of water
  • Koverage™ spray delivers full coverage spray for everyday showering
  • Kurrent™ spray offers a targeted massage to ease away aches and pains
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Flipside®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.5 gpm
Height
10-3/4 in
IAPMO Listed
No
Length
4 in
Material
Rubber
NSF Certified
No
WaterSense Labeled
No
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday