0 items

Kohler Memoirs® 2.5 gpm Multifunction Wall Mount Showerhead

K444

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, soft aerated and massage spray
  • Coordinates with Memoirs® faucets and accessories
  • Flow rate: 2.5 gpm
  • MasterClean™ sprayface is easy to clean
  • Showerarm and flange not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-11/16 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
4-11/16 in
Material
Brass
NSF Certified
No
Showerhead Function
Multi
Spray Type
Massage Spray, Soft Aerated, Wide Coverage
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday