0 items

Kohler Bancroft® 2.5 gpm Pressure Balance Shower Valve Trim with Showerhead and Single Lever Handle

KTS10583-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Bancroft® faucets and accessories
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes showerarm with flange
  • Includes single-function 2.5 gpm (gallons per minute) showerhead with Katalyst® air-induction technology
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Single handle controls both on/off activation and temperature setting
  • This new K-TS10583-4 trim replaces the existing K-T10583-4 trim. The new trim is identical includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday