0 items

Kohler Margaux® 2.5 gpm Pressure Balance Tub and Shower Trim with Single Cross Handle

KT16225-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom
  • Complements Margaux faucet and accessory line
  • Features MasterClean™ sprayface that resists mineral buildup and is easy to clean
  • Fluid design lines for ease of cleaning
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
  • Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F
  • The spout also features an integrated diverter rod, which redirects water to the showerhead
  • This bath and shower trim embodies Margaux's minimalist style with its fluid lines and sleek cross handle

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6 in
Spout Type
Diverter
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday