0 items

Kohler Katalyst® 2.5 gpm Round Rain Showerhead

K13689

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MasterClean™ sprayface with translucent nozzles is easy to clean also 2.5 gpm (gallons per minute) flow rate
  • NPT connection: 1/2"
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • Requires K-7392/K-7394/K-7396 showerarm
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Katalyst®
Color Finish
Vibrant® Moderne Brushed Gold
Color Finish Category
Gold Tones
Diameter
10 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday