0 items

Kohler iV Georges Brass® 2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle

KTS6809-4D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with IV Georges Brass® faucets and accessories
  • Includes ADA-compliant metal lever handle (excludes dial plate)
  • Includes showerarm with flange
  • Includes single-function 2.5 gpm (gallons per minute) showerhead
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Requires K-146 Antique™ ceramic dial plate
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Single handle controls both on/off activation and temperature setting
  • This new TS6809-4D trim replaces the existing T6809-4D trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
iV Georges Brass®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday