0 items

Kohler Purist® 2.5 gpm Showerhead with Air Induction Spray

K965-AK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Purist® faucets and accessories
  • Flow rate: 2.5 gpm
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
  • Showerarm and flange not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/2 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
3-15/16 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full, Optimal
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday