0 items

Kohler Purist® 2.5 gpm Tub and Shower Faucet Trim with Single Lever Handle

KT14420-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Flow rate: 2.5 gpm at 80 psi
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Lever handle
  • Material: Solid brass
  • Premium material construction for durability and reliability
  • Required accessories: Rough-in valve Kohler® K-304-K (KS)
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 ° Fahrenheit

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-3/4 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday