0 items

Kohler Hartland™ 2-Bowl Undermount Kitchen Sink

K5818-5U

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 9"
  • Double equal bowls
  • Includes under-mount installation kit
  • Minimum base cabinet width 36"
  • Oversized holes allow for easy installation of faucets and accessories
  • Rear drain increases workspace in the sink and storage space underneath
  • Three oversized faucet holes with one oversized accessory hole to the right and one oversized accessory hole to the left

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1, ASME A112.19.2, ASME A112.19.3
Bowl Size Single Or Left
14-1/8 in x 16-1/4 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Hartland™
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Rear
Drain Opening
3-7/8 in
Faucet Installation
5 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-1/8 in x 16-1/4 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday