0 items

Kohler Indio® 2-Bowl Undermount Sink

K6411-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • An integrated faucet deck provides additional water containment
  • Depth: 9"
  • Includes two bottom sink racks, walnut cutting board and colander
  • Includes under-mount installation kit for simplified installation
  • Large/medium bowls
  • Minimum base cabinet width 36"
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Three faucet holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.6, ASME A112.19.1
Bowl Size Single Or Left
18-15/16 in x 16-3/4 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.6, CSA B45.2
Center Size
8 in
Collection
Indio®
Color Finish
White
Color Finish Category
Whites
Depth
9-3/4 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 21-1/8 in
Right Bowl Size
8-11/16 in x 13-1/2 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday