0 items

Kohler Moxie™ 2 gpm 1-Function Wall Mount Showerhead with Wireless Speaker

K99105-E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time (actual battery life will vary with use, settings and environmental conditions and rechargeable batteries have a limited number of charge cycles)
  • Flow rate: 2 gpm
  • Optimized 8" sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
  • Rainhead with wireless speaker streams your personalized music playlists, news and other audio in the shower
  • Speaker stand easily holds speaker and helps direct speaker face
  • Syncs devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 32' away
  • Total harmonic distortion: 1.5W at 1 kHz with less than 1 percentage distortion
  • Water resistant wireless speaker pops in and out of showerhead for easy recharging
  • Wireless speaker can be used outside the shower space, independent of the showerhead and to stream music in any room

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Battery Type
Lithium-Ion
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Moxie™
Color Finish
White
Color Finish Category
Whites
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
4-3/16 in
Material
Metal
NSF Certified
No
Power Source
Battery
Showerhead Function
Single
Smart Home Enabled
No
Spray Type
Rain
WaterSense Labeled
Yes
Watts
1.5
Width
8 in
Wireless Communication
Bluetooth

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday