0 items

Kohler Devonshire® 2 gpm Bath and Shower Trim Kit with Single Lever Handle

KT396-4E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All-metal construction
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Shower trim only
  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 48 Masterclean™ spray nozzles

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-5/8 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday