0 items

Kohler Alteo™ 2 gpm Bath and Shower Trim with Single Lever Handle and Max Flow Rate (Less Valve)

KT45104-4E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K-304-KS-NA
  • Showerhead flow rate: 2.0 gpm
  • Tub and shower trim only

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Alteo™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Premium
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday