0 items

Kohler Kelston® 2 gpm Bath and Shower Valve Trim with Spout, Single Lever Handle and Showerhead

KTS13492-4E

Color Finish

Starting at $143.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Kelston™ faucets and accessories
  • Includes diverter bath spout with combination 1/2" NPT or slip-fit connection
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • Includes single-function 2 gpm showerhead with Katalyst® air induction technology
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS13492-4E trim replaces the existing Kohler® K-T13492-4E trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT, Slip Fit
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6 in
Spout Type
Diverter
Trim Only
No
Valve Size
1/2 in
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday