0 items

Kohler Awaken® 2 gpm Hand Held Shower

K99248

Color Finish

Starting at $44.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Eco-boost feature changes flow rate from 15 gpm to 20 gpm with the press of a button
  • Ensures product meets WaterSense, CALGreen, CEC and LEED® requirements
  • Full coverage spray produces an encompassing spray for everyday use
  • Handshower features transitional design inspired by nature
  • Katalyst® air-induction technology creates a more luxurious spray while using less water
  • MasterClean™ sprayface is easy to clean
  • Requires Kohler® K-8593, Kohler® K-9514, Kohler® K-45981 or Kohler® K-45982 shower hose (sold separately)
  • Spray nozzles cover full area of sprayhead

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-8593, K-9514, K-45981 and K-45982 Shower Hoses
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/4 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
9-11/16 in
IAPMO Listed
No
Length
2-7/8 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
Yes
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday