0 items

Kohler Awaken® 2 gpm Multifunction Showerhead

K72424

Color Finish

Starting at $30.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
  • Flow rate: 2 gpm
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Showerhead features transitional nature-inspired design
  • Simple thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Wide coverage spray produces an encompassing spray for everyday use

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-9/16 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
NSF Certified
No
Showerhead Function
3
Spray Type
Intense Drenching, Targeted Massage, Wide Coverage
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday