0 items

Kohler Revival® 2 gpm Showerhead with Air Induction Spray

K45411

Color Finish

Starting at $94.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Margaux® faucets and accessories
  • Flow rate: 2.0 gpm (gallons per minute)
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful and even flow
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Minimizes wasteful overspray, increases cleaning and hair-rinsing performance
  • NPT connection: 1/2"
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Showerarm and flange not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/2 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Showerhead Function
Single
Size
1/2 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday