Kohler Artifacts® 2 gpm Showerhead with Air Induction Spray
K72774
DESCRIPTION
- Coordinates with other products in the Artifacts® collection
- Flow rate: 2 gpm
- Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
- MasterClean™ sprayface resists hard water buildup and is easy to clean
- New translucent nozzle color provides improved visual aesthetics with all available finishes
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
- Showerarm and flange not included
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Artifacts®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 3-15/16 in
- End Connection 1
- NPT
- End Connections
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 3-15/16 in
- Material
- Metal
- NSF Certified
- No
- Showerhead Function
- Single
- Spray Type
- Full
- WaterSense Labeled
- Yes
- Width
- 6 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday