0 items

Kohler Gilford™ 2-Hole 1-Bowl Kitchen Sink

K12701

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 8-5/8"
  • Fits minimum 24" apron sink base cabinet
  • Integral apron and backsplash
  • Requires Kohler® K-1814-P and service part 63001 for wall-mount installation (sold separately)
  • Single bowl
  • Two hole faucet drilling

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
22 in x 18 in x 8-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Gilford™
Color Finish
Black Black™
Color Finish Category
Blacks
Depth
8-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
2 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 22 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday