0 items

Kohler Karbon® 2-Hole Articulating Kitchen Sink Faucet with Single Lever Handle

K6227-C12

Color Finish

Starting at $2048.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Integral sprayhead provides laminar flow or aerated spray at the touch of a button
  • Integral sprayhead with button control
  • Metal and carbon fiber construction
  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Unique articulated joint design directs water to any angle and folds out of the way when not in use

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Karbon®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Carbon Fiber, Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-15/16 in
Spout Reach
13-1/4 in
Spout Type
Articulated
Trim Only
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday