0 items

Kohler Parq® 2-Hole Bridge Kitchen Faucet with Double Lever Handle

K6130-4

Color Finish

Starting at $667.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant lever handles provide a generous grip area for ease of operation
  • KOHLER ceramic disk valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Spout rotates 360° with 8 1/2" clearance below spout for use with large pots and pans
  • Supplied with flexible inlet connections for ease of installation
  • The high arch gooseneck swing spout provides generous clearance over pots and pans, while the ergonomic lever handles offer a comfortable grip
  • Traditional styling with clean lines makes clean up and maintenance both simple and quick
  • Two handled deck mounted bridge kitchen sink faucet with 8" centers and lever handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Parq®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
9 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday