0 items

Kohler Toobi® 2-Hole Single Lever Handle Roman Tub Faucet with Hand Shower Metal Deckmount

K8973-7

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Toobi® faucets and accessories
  • Includes single-function handshower with 60" length hose
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Metal
  • Single-control deck-mount installation with pull diverter

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
8-13/16 in
Trim Only
No
WaterSense Labeled
No
Width
5-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday