0 items

Kohler Northland™ 2-Hole Topmount 1-Basin Bar Sink

K6579-2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 7"
  • Minimum base cabinet width: 15"
  • Single bowl
  • Two faucet holes

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
9-1/4 in x 12 in x 7 in
CARB OTC LEED Compliant
No
Collection
Northland™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
2 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
15 in x 15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday