2 in. Flapper in Blue

You last purchased this on
 
KOHLER

2 in. Flapper in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

2 in. Flapper in Blue

  • Fast #
  • Part #KGP85160
  • Item #3642501
  • Manufacturer Part #GP85160
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 in flapper with a float used in various 1.6 GPF two-piece toilets
  • Also used in KALLISTA toilets
  • Kohler Genuine Part
  • Devonshire 3457, Revival 3555, Memoirs 3452, 3462, Crimson Topaz 14231, Close Reach 14231-SB, Memoirs 3426, 3439, Folio 3445, 3448, 3449, 3454, 3419, Wellington 3446, Loon Lite 14210, Fleur 3447, Folio 3445, 3448, 3449, 3454, 3419, Confidante 355
  • Compatible with the following Kohler Models: Wellworth®
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Wellworth® 3114, 3407, 3420, 3421, 3422, 3423, 3428, 3432, 3433, 3438, 3458, 3481, 3558, 11450, 11470, Revival® 3455, 3555, Iron Works® 3456, 3463, Kathryn® 3484, Portrait® 3591, 3490, Epernay™14178-EP, 14247-EP, Alouette 14247, 3491, English Trellis 142
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
8 in
FM Approved:
No
Flow Rate:
1.6 gpf
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
ISO:
No
Insulated:
No
Material:
Plastic
Material Type:
Vinyl
NSF Certified:
No
Origin:
Domestic
Product Type:
Flapper
Size:
2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.12 lb
Width:
4 in